text.skipToContent text.skipToNavigation

Bosch String trimmer ADV GRASS CUT 36 LI

Article number 4B604532
Nominal voltage (V) 36
Battery capacity (Ah) 2
Weight including battery-pack (kg) 4.1
Cutting circle diameter (cm) 30
Length of telescopic handle (mm) 80

Specifications

Nominal voltage (V) 36
Battery capacity (Ah) 2
Weight including battery-pack (kg) 4.1
Cutting circle diameter (cm) 30
Length of telescopic handle (mm) 80

Article numbers

Article number 4B604532
EAN 3165140887748
UBB 500651941154
UNSPSC 27112700
Manufacturer article nr  0600878N03
Do not close this page. This message will disappear, when the page is fully loaded.