text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Test catalogus aantal
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Power tools
Cordless tools
Grinding & sanding machines
0F930402
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bosch Straight grinder GGS 8 SH GGS 8SH
Add to catalogue
Previous
Next
Article number
0F930402
Width
149
Height
118
Weight
4.4
Voltage (V)
230
Frequency (Hz)
60
View all specifications
Specifications & standards
Downloads
Specifications
Width
149
Height
118
Weight
4.4
Voltage (V)
230
Frequency (Hz)
60
Length
747
Nominal power consumption (W)
1200
Tool insertion
Tensioning tool
Idle rotational speed (1/min)
8000
Download as PDF
Print
Description
Straight Grinder GGS 8 SH, The most powerful model from Bosch with quick-locking nut, Powerful 1200 watt motor for high material removal rate, With SDS quick-locking nut for rapid disc changes without tools, Restart protection prevents automatic start-up after a power outage, Hex key WAF 6 (spare part number 1 907 950 007), Clamping flange, diameter 65 mm (1 605 703 065), Holding pin (1 603 101 017), Protective guard (spare part number 3 605 510 014), Round nut (3 603 345 014), SDS quick-locking nut for conical discs (3 603 301 011), Two-hole spanner (1 607 950 061)
Article numbers
Article number
0F930402
EAN
3165140842914
UBB
500637129593
UNSPSC
23101509
Manufacturer article nr
0601214300
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering