text.skipToContent text.skipToNavigation

Bosch Straight grinder GGS 18 H GGS 18H


Straight Grinder GGS 18 H, The GGS 18 H Professional corded straight grinder with collet clamping offers the most powerful performance in its category. Its strong 1,050 W motor and soft start feature ensure fast work progress. A special collet clamping makes it suitable for all grinding accessories with a shank diameter of 6, 8, 10 mm and 1/4''. Additio

Article number 0P128944
Width 149
Height 118
Weight 3
Voltage (V) 230
Frequency (Hz) 60
Packed per 1

Specifications

Width 149
Height 118
Weight 3
Voltage (V) 230
Frequency (Hz) 60
Length (mm) 749
Nominal power consumption (W) 1050
Tool insertion Tensioning tool
Idle rotational speed (1/min) 18000
Brand Bosch

Description

Straight Grinder GGS 18 H, The GGS 18 H Professional corded straight grinder with collet clamping offers the most powerful performance in its category. Its strong 1,050 W motor and soft start feature ensure fast work progress. A special collet clamping makes it suitable for all grinding accessories with a shank diameter of 6, 8, 10 mm and 1/4''. Additionally, its restart protection feature increases user protection during operation. This tool is intended for grinding metal. The GGS 18 H Professional also includes features such as direct motor cooling. Collet with clamping nut 8 mm (1 608 570 041), Open-ended spanner KW 14 (1 607 950 511), Open-ended spanner KW 22 (spare part number 1 607 950 505)

Article numbers

Article number 0P128944
EAN 3165140842969
UBB 500637129346
UNSPSC 23101509
Manufacturer article nr  0601209200
Do not close this page. This message will disappear, when the page is fully loaded.