text.skipToContent text.skipToNavigation

Bosch Stirring machine GRW12E-1200W

Article number B4315.000.015
Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 5.3
Max. torque (Nm) 12
Tool insertion M14
Max. on-load speed 1st gear (1/min) 620
Idle rotational speed 1st gear (1/min) 1000

Specifications

Voltage (V) 230
Nominal power consumption (W) 1200
Machine weight (kg) 5.3
Max. torque (Nm) 12
Tool insertion M14
Max. on-load speed 1st gear (1/min) 620
Idle rotational speed 1st gear (1/min) 1000
Max. diameter of mixing garde (mm) 140
Brand Bosch

Article numbers

Article number B4315.000.015
EAN 3165140754439
UBB 500624110820
UNSPSC 23101502
Manufacturer article nr  06011A7000
Do not close this page. This message will disappear, when the page is fully loaded.