text.skipToContent text.skipToNavigation

Bosch Screw bit doublesided T15-T20-T25 65mm 8 pieces

Article number 6A891640
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 16
Number of bits groove 0
Number of bits total 8
With magnetic holder No

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 16
Number of bits groove 0
Number of bits total 8
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Bosch

Article numbers

Article number 6A891640
EAN 3165140851336
UBB 500649192159
UNSPSC 27112700
Manufacturer article nr  2608522343
Do not close this page. This message will disappear, when the page is fully loaded.