text.skipToContent text.skipToNavigation

Bosch Sanding Roll for Wood & Paint 240 Grit 115mm x 5m


Article number 6G151607
Width 115
Length (mm) 5000
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
Packed per 1

Specifications

Width 115
Length (mm) 5000
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
Brand Bosch
Type Sanding Roll

Article numbers

Article number 6G151607
EAN 3165140645652
UBB 500699559745
UNSPSC 31191500
Manufacturer article nr  2609256B84
Do not close this page. This message will disappear, when the page is fully loaded.