text.skipToContent text.skipToNavigation

Bosch Sanding Roll for Wood & Paint 120 Grit 115mm x 5m


Article number 1T470109
Width 115
Length (mm) 5000
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
Packed per 1

Specifications

Width 115
Length (mm) 5000
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
Brand Bosch
Type Sanding Roll

Article numbers

Article number 1T470109
EAN 3165140645638
UBB 500699559331
UNSPSC 31191500
Manufacturer article nr  2609256B82
Do not close this page. This message will disappear, when the page is fully loaded.