text.skipToContent text.skipToNavigation

Bosch Sanding Pad for PEX 115 Hard


Article number 5O339484
Application Grinding
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Packed per 1

Specifications

Application Grinding
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bowl wheel No
X-Lock holding device No
Brand Bosch
Type Sanding Pad

Article numbers

Article number 5O339484
EAN 3165140079198
UBB 500648685450
UNSPSC 27112700
Manufacturer article nr  2608601064
Do not close this page. This message will disappear, when the page is fully loaded.