text.skipToContent text.skipToNavigation

Bosch Sanding Pad for GEX 125 AC/GEX 150 AC Professional/PEX 15 AE Hard


Article number 3M877421
Application Grinding
Disc diameter (mm) 150
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Packed per 1

Specifications

Application Grinding
Disc diameter (mm) 150
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bowl wheel No
X-Lock holding device No
Brand Bosch
Type Sanding Pad

Article numbers

Article number 3M877421
EAN 3165140063098
UBB 500648588019
UNSPSC 27112700
Manufacturer article nr  2608601053
Do not close this page. This message will disappear, when the page is fully loaded.