text.skipToContent text.skipToNavigation

Bosch Sabre saw GSA 18 V-LI C

Article number 6I664911
Nominal voltage (V) 18
No-load stroke rate (1/min) 3050
Stroke (mm) 21
Battery capacity (Ah) 5
Weight including battery-pack (kg) 2.5
Number of included batteries 2
With battery charger Yes

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 3050
Stroke (mm) 21
Battery capacity (Ah) 5
Weight including battery-pack (kg) 2.5
Number of included batteries 2
With battery charger Yes
Brand Bosch

Article numbers

Article number 6I664911
EAN 3165140862301
UBB 500652012252
UNSPSC 27112700
Manufacturer article nr  06016A5002
Do not close this page. This message will disappear, when the page is fully loaded.