text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Rotation laser Laser levels, rotation GRL 300 HVG GLR 300 HVG

Article number B4903.000.050
Weight 1.8
With remote control Yes
Visible signalling route Yes
Length of signalling route (m) 100
Rotating signalling route Yes
Accuracy (mm) 3
Wavelength of the sensor (nm) 532

Specifications

Weight 1.8
With remote control Yes
Visible signalling route Yes
Length of signalling route (m) 100
Rotating signalling route Yes
Accuracy (mm) 3
Wavelength of the sensor (nm) 532
Degree of protection (IP) IP54
Battery type NiMH
Laserclass Class 3R
Brand Bosch

Article numbers

Article number B4903.000.050
EAN 3165140583145
UBB 500618388556
UNSPSC 27111802
Manufacturer article nr  0601061700
Do not close this page. This message will disappear, when the page is fully loaded.