text.skipToContent text.skipToNavigation

Bosch Rotary hammer GBH 8-45 DV 1500W

Article number B4365.000.025
Width 116
Height 310
Length (mm) 540
Nominal power consumption (W) 1500
Machine weight (kg) 8.9
Drill diameter concrete with core drill (mm) 125
Max. single-blow energy (J) 12.5

Specifications

Width 116
Height 310
Length (mm) 540
Nominal power consumption (W) 1500
Machine weight (kg) 8.9
Drill diameter concrete with core drill (mm) 125
Max. single-blow energy (J) 12.5
Tool insertion SDS-max socket
Drill diameter concrete with hammer drill (mm) 45
Max. number of strokes (1/min) 2760
Idle rotational speed (1/min) 305
Brand Bosch

Article numbers

Article number B4365.000.025
EAN 3165140542265
UBB 500614453214
UNSPSC 27111602
Manufacturer article nr  0611265000
Do not close this page. This message will disappear, when the page is fully loaded.