text.skipToContent text.skipToNavigation

Bosch Rotary hammer GBH 18V-36 C


Cordless Rotary Hammer BITURBO with SDS max GBH 18V-36 C, The GBH 18V-36 C Professional combines extreme compactness and high power for tough jobs in concrete. Lightweight at 6.1 kg, its design is more compact and lighter than any other cordless SDS max hammer on the market. The hammer's BITURBO Brushless technology delivers an outstanding performance o

Article number 5J845301
Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Drill diameter in concrete (mm) 40
Max. single-blow energy (J) 7
Tool insertion SDS-max socket
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Drill diameter in concrete (mm) 40
Max. single-blow energy (J) 7
Tool insertion SDS-max socket
Max. number of strokes (1/min) 2900
Idle rotational speed (1/min) 500
Weight without battery-pack (kg) 5.1
Number of included batteries 2
With battery charger Yes
Brand BOSCH
Model GBH 18V-36 C
Safety GBH 18V-36 C
Type BH_NF_inh_02_EN

Description

Cordless Rotary Hammer BITURBO with SDS max GBH 18V-36 C, The GBH 18V-36 C Professional combines extreme compactness and high power for tough jobs in concrete. Lightweight at 6.1 kg, its design is more compact and lighter than any other cordless SDS max hammer on the market. The hammer's BITURBO Brushless technology delivers an outstanding performance of 7.0J max. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). For maximum power, use ProCORE18V = 8.0 Ah. 2 x battery ProCORE18V 5.5Ah (1 600 A02 149), Quick charger GAL 1880 CV (1 600 A00 B8G), 1 x Bluetooth Low Energy module GCY 42 Professional (1 600 A01 3WF), Auxiliary handle (2 608 000 702), Machine cloth (spare part number: 1 619 200 413), Grease tube (spare part number 1 615 430 010), Carrying case (spare part number 1 605 438 1G2)

Article numbers

Article number 5J845301
EAN 4059952567310
UBB 500717751886
UNSPSC 27112700
Manufacturer article nr  0611915003
Do not close this page. This message will disappear, when the page is fully loaded.