text.skipToContent text.skipToNavigation

Bosch Rotary hammer 06112A6002


Rotary Hammer with SDS plus GBH 2-21, Bosch’s GBH 220 Professional rotary hammer with SDS-plus technology is the ideal compact entry-level solution for hammer drilling. Its powerful 720 W motor and 2.0 J of impact energy make for effective hammer drilling in concrete of up to 22 mm in diameter. Versatility and convincing results are safeguarded by the t

Article number 4W416683
Width 88
Height 205
Length 334
Nominal power consumption (W) 720
Machine weight (kg) 2.3
Packed per 1

Specifications

Width 88
Height 205
Length 334
Nominal power consumption (W) 720
Machine weight (kg) 2.3
Max. single-blow energy (J) 2
Tool insertion SDS-plus socket
Drill diameter soft wood (mm) 30
Max. number of strokes (1/min) 4800
Brand BOSCH
Model GBH 2-21
Safety GBH 2-21
Type BH_NF_inh_02_EN

Description

Rotary Hammer with SDS plus GBH 2-21, Bosch’s GBH 220 Professional rotary hammer with SDS-plus technology is the ideal compact entry-level solution for hammer drilling. Its powerful 720 W motor and 2.0 J of impact energy make for effective hammer drilling in concrete of up to 22 mm in diameter. Versatility and convincing results are safeguarded by the three-mode rotary hammer for hammer drilling, drilling, and chiselling. This compact rotary hammer offers professional Bosch hammer performance within reach. Carrying case (1 619 P10 938), 1 x drill bit, SDS plus, 6 mm (2 608 680 263), 1 x drill bit SDS plus, 8 mm (2 608 680 270), 1 x drill bit SDS plus, 10 mm (2 608 680 273), Auxiliary handle (1 619 P16 286), Machine cloth (spare part number: 1 619 200 413), Depth gauge (2 603 001 009)

Article numbers

Article number 4W416683
EAN 4059952569642
UBB 500717754856
UNSPSC 27112700
Manufacturer article nr  06112A6002
Do not close this page. This message will disappear, when the page is fully loaded.