text.skipToContent text.skipToNavigation

Bosch Reciprocating saw blades S 922 HF


The S 922 HF Flexible for Wood and Metal Reciprocating Saw Blade makes cuts in wood and metal. It features milled, side-set teeth that make the blade ideal for cuts without special requirements. Moreover, the BIM (bi-metal) blade is optimised to cut soft nails, mild steel materials and non-ferrous metal components embedded in wood. Its standard length (

Article number 0I239668
Total length (mm) 150
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 150
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for plastic No
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No
Brand Bosch

Description

The S 922 HF Flexible for Wood and Metal Reciprocating Saw Blade makes cuts in wood and metal. It features milled, side-set teeth that make the blade ideal for cuts without special requirements. Moreover, the BIM (bi-metal) blade is optimised to cut soft nails, mild steel materials and non-ferrous metal components embedded in wood. Its standard length (150 mm) enables a cutting capacity up to 100 mm.

Article numbers

Article number 0I239668
EAN 3165140346184
UBB 500655520236
UNSPSC 27110000
Manufacturer article nr  2608656320
Do not close this page. This message will disappear, when the page is fully loaded.