text.skipToContent text.skipToNavigation

Bosch Reciprocating blade S922AF A2ST


The S 922 AF Flexible for Metal Reciprocating Saw Blade delivers effortless cuts in metal. Its very fine tooth pitch and wavy-set teeth enable smooth cuts in thin material. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength steel. It is equipped with a very fine tooth pitch (1 mm) for cutting steel pipes and

Article number B4956.656.036
Total length (mm) 150
Suitable for stainless steel No
Tooth distance (mm) 1
Suitable for plastic No
Suitable for steel Yes
Packed per 5
Full Box only

Specifications

Total length (mm) 150
Suitable for stainless steel No
Tooth distance (mm) 1
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals No
Hard metal version No
Brand Bosch

Description

The S 922 AF Flexible for Metal Reciprocating Saw Blade delivers effortless cuts in metal. Its very fine tooth pitch and wavy-set teeth enable smooth cuts in thin material. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength steel. It is equipped with a very fine tooth pitch (1 mm) for cutting steel pipes and profiles with a thickness of 0.7 mm to 3 mm. The reciprocating saw blade has a standard length of 150 mm that enables a cutting capacity of up to 100 mm.

Article numbers

Article number B4956.656.036
EAN 3165140093385
UBB 500504932178
UNSPSC 27112802
Manufacturer article nr  2608656036
Do not close this page. This message will disappear, when the page is fully loaded.