text.skipToContent text.skipToNavigation

Bosch Reciprocating blade S422BF A5ST


The S 422 BF Flexible for Metal Reciprocating Saw Blade is designed for curved cuts with compact saws. It has a recessed body for ultimate curved-cutting capability. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength sheet steel. Equipped with a fine tooth pitch (1.8 mm), the reciprocating saw blade cuts she

Article number B4956.656.253
Total length (mm) 100
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Packed per 5
Full Box only

Specifications

Total length (mm) 100
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Hard metal version No
Brand BOSCH

Description

The S 422 BF Flexible for Metal Reciprocating Saw Blade is designed for curved cuts with compact saws. It has a recessed body for ultimate curved-cutting capability. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength sheet steel. Equipped with a fine tooth pitch (1.8 mm), the reciprocating saw blade cuts sheet metal with a thickness of 1.5 mm to 6 mm. Its short length (100 mm) enables a cutting capacity up to 50 mm, and it is ideal for use with cordless compact saws.

Article numbers

Article number B4956.656.253
EAN 3165140235457
UBB 500504933168
UNSPSC 27112802
Manufacturer article nr  2608656253
Do not close this page. This message will disappear, when the page is fully loaded.