text.skipToContent text.skipToNavigation

Bosch Reciprocating blade S1222VF A2ST


The S 1222 VF Flexible for Wood and Metal Reciprocating Saw Blade delivers effortless flush cuts in wood and metal. Featuring a vario-tooth geometry, this reciprocating saw blade is ideal for smooth and vibration-reduced cutting. Moreover, its standard gauge material (0.9 mm) and long length provide ultimate flush-cutting capability. The BIM (bi-metal)

Article number B4956.656.043
Total length (mm) 300
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Packed per 5
Full Box only

Specifications

Total length (mm) 300
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Hard metal version No
Brand Bosch

Description

The S 1222 VF Flexible for Wood and Metal Reciprocating Saw Blade delivers effortless flush cuts in wood and metal. Featuring a vario-tooth geometry, this reciprocating saw blade is ideal for smooth and vibration-reduced cutting. Moreover, its standard gauge material (0.9 mm) and long length provide ultimate flush-cutting capability. The BIM (bi-metal) blade is optimised to cut soft nails, mild steel materials and non-ferrous metal components embedded in wood. It is equipped with a long length (300 mm) for a cutting capacity up to 250 mm.

Article numbers

Article number B4956.656.043
EAN 3165140093453
UBB 500504933085
UNSPSC 27112802
Manufacturer article nr  2608656043
Do not close this page. This message will disappear, when the page is fully loaded.