text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Reciprocating blade S 1111 DF A5ST


The S 1111 DF Heavy for Wood and Metal Reciprocating Saw Blade delivers fast cuts in wood and metal. It features a large tooth pitch (4.3 mm) and side-set teeth for achieving quick results. Moreover, the blade’s medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting. Made from BIM (bi-metal), it

Article number B4956.656.261
Total length (mm) 225
Suitable for stainless steel No
Tooth distance (mm) 4.3
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 225
Suitable for stainless steel No
Tooth distance (mm) 4.3
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No
Brand Bosch

Description

The S 1111 DF Heavy for Wood and Metal Reciprocating Saw Blade delivers fast cuts in wood and metal. It features a large tooth pitch (4.3 mm) and side-set teeth for achieving quick results. Moreover, the blade’s medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting. Made from BIM (bi-metal), it is optimised to cut soft nails, mild steel materials and non-ferrous metal components embedded in wood. It is equipped with a standard length of 225 mm, providing a cutting capacity of up to 175 mm.

Article numbers

Article number B4956.656.261
EAN 3165140235532
UBB 500504933812
UNSPSC 27112802
Manufacturer article nr  2608656261
Do not close this page. This message will disappear, when the page is fully loaded.