text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Reciprocating blade M3456XF


Reciprocating saw blade M 3456 XF for Bosch Multisaw PFZ 500 E ,M 3456 XF,BIM, side set, milled,Wood with nails/metal, wooden boards/chipboards (10-150 mm), sheet metals, pipes, profiles (5-18 mm), plastics: Pipes, profiles (diameter 10-150 mm)

Article number B4956.656.931
Total length (mm) 235
Suitable for stainless steel No
Tooth distance (mm) 2.2
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 235
Suitable for stainless steel No
Tooth distance (mm) 2.2
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Hard metal version No
Brand Bosch

Description

Reciprocating saw blade M 3456 XF for Bosch Multisaw PFZ 500 E ,M 3456 XF,BIM, side set, milled,Wood with nails/metal, wooden boards/chipboards (10-150 mm), sheet metals, pipes, profiles (5-18 mm), plastics: Pipes, profiles (diameter 10-150 mm)

Article numbers

Article number B4956.656.931
EAN 3165140413435
UBB 500511961087
UNSPSC 27112802
Manufacturer article nr  2608656931
Do not close this page. This message will disappear, when the page is fully loaded.