text.skipToContent text.skipToNavigation

Bosch Progressor Hole Saw for Brass/NF Metal/Wood/SS 127mm 40mm


The BiM Progressor Hole Saw offers 2x longer lifetime than its predecessor. It has been redesigned with Bosch Bi-Metal with 8% cobalt alloy for increased durability. Additionally, it has an enhanced progressive tooth strip that enables faster cuts. Use this hole saw when drilling holes in wood, drywall, plastics, metal, non-ferrous metal and stainless steel.

Article number 1C009457
Diameter 127
Cutting depth (mm) 40
Hole edge core drill No
Suitable for fibre optic No
Suitable for stainless steel Yes
Packed per 1

Specifications

Diameter 127
Cutting depth (mm) 40
Hole edge core drill No
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass Yes
Brand Bosch
Commodity code 82029980
Type Progressor Hole Saw

Description

The BiM Progressor Hole Saw offers 2x longer lifetime than its predecessor. It has been redesigned with Bosch Bi-Metal with 8% cobalt alloy for increased durability. Additionally, it has an enhanced progressive tooth strip that enables faster cuts. Use this hole saw when drilling holes in wood, drywall, plastics, metal, non-ferrous metal and stainless steel.

Article numbers

Article number 1C009457
EAN 3165140950145
UBB 500689193695
UNSPSC 31390000
Manufacturer article nr  2608594245
Do not close this page. This message will disappear, when the page is fully loaded.