text.skipToContent text.skipToNavigation

Bosch PRO X440 Sanding Belt 40 Grit 75 x 610mm 3-Piece


The X440 Best for Wood and Paint removes material at an excellent rate when sanding old paint, varnish or wooden surfaces. Its tough semi-friable aluminium oxide abrasive grain provides high-performance sanding. In addition, the backing material is made of robust x-cloth with a high-quality belt joint for strength in extensive work. Furthermore, its gri

Article number 5R367127
Width 75
Length (mm) 610
Waterproof No
Material of carrier Other
Suitable for metal No
Packed per 1

Specifications

Width 75
Length (mm) 610
Waterproof No
Material of carrier Other
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Brand Bosch
Type Sanding Belt

Description

The X440 Best for Wood and Paint removes material at an excellent rate when sanding old paint, varnish or wooden surfaces. Its tough semi-friable aluminium oxide abrasive grain provides high-performance sanding. In addition, the backing material is made of robust x-cloth with a high-quality belt joint for strength in extensive work. Furthermore, its grit features an electrostatic open-coated surface, providing consistent dust removal for continuous sanding. This product is intended for sanding wooden and coated surfaces, and is suitable for smoothing out feather edges. It is also ideal for flush sanding rebates and edges. The grit is bonded using fully synthetic resin for wear resistance in heavy-duty applications.

Article numbers

Article number 5R367127
EAN 3165140164252
UBB 500648690302
UNSPSC 27112700
Manufacturer article nr  2608606089
Do not close this page. This message will disappear, when the page is fully loaded.