text.skipToContent text.skipToNavigation

Bosch Polishing machine GPO 14 CE


Polisher GPO 14 CE, The handy tool for highly polished results, Good handling due to ergonomic handle with soft grip, Compact tool with only 2.5 kg – for comfortable working, Powerful 1400 watt motor with soft start for low-fatigue polishing of large surfaces, Auxiliary handle (spare part number 2 602 025 067), D-handle (spare part number 1 619 P07 563)

Article number B4430.000.010
Power consumption (W) 1400
Machine weight (kg) 2.5
Tool insertion M14
Supply voltage (V) 230
Idle rotational speed (1/min) 750
Packed per 1

Specifications

Power consumption (W) 1400
Machine weight (kg) 2.5
Tool insertion M14
Supply voltage (V) 230
Idle rotational speed (1/min) 750
Max. diameter of driver pad (mm) 180
Brand BOSCH

Description

Polisher GPO 14 CE, The handy tool for highly polished results, Good handling due to ergonomic handle with soft grip, Compact tool with only 2.5 kg – for comfortable working, Powerful 1400 watt motor with soft start for low-fatigue polishing of large surfaces, Auxiliary handle (spare part number 2 602 025 067), D-handle (spare part number 1 619 P07 563)

Article numbers

Article number B4430.000.010
EAN 3165140572996
UBB 500579855205
UNSPSC 23151604
Manufacturer article nr  0601389000
Do not close this page. This message will disappear, when the page is fully loaded.