text.skipToContent text.skipToNavigation

BOSCH PLUNGE CUT SAW BLD AIZ32AIT 32X40MM


Long Life Cutting Hard Metal! When hardened screws rust or otherwise get stuck, cutting them off perfectly flat to the surface is the only option. The EXPERT MetalMax makes a perfect flush cut even in hardened metal and, with its outstanding longevity, is the perfect accessory for the tradesman wanting to cut tough materials with a multitool. You’ve see

Article number 7H548250
Application Sawing
Shape Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Application Sawing
Shape Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Length saw blade (mm) 32
Saw depth (mm) 40
Saw blade model Plunge-cutting saw blade

Description

Long Life Cutting Hard Metal! When hardened screws rust or otherwise get stuck, cutting them off perfectly flat to the surface is the only option. The EXPERT MetalMax makes a perfect flush cut even in hardened metal and, with its outstanding longevity, is the perfect accessory for the tradesman wanting to cut tough materials with a multitool. You’ve seen the multitool’s astonishing ability to cut into and through wood with ease: with the Bosch EXPERT MetalMax Blade for Multitool metal gets the same treatment. It even cuts hardened window screws and rebar with ease.

Article numbers

Article number 7H548250
EAN 4059952530666
UBB 500718644122
UNSPSC 27112700
Manufacturer article nr  2608900014
Do not close this page. This message will disappear, when the page is fully loaded.