text.skipToContent text.skipToNavigation

Bosch Plunge cut saw blade ACZ 32 AB


The Starlock AIZ 32 AB blade delivers long life when cutting in non-hardened metal. Its robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth resists wear and heat in hard and abrasive materials. Its tapered-base body reduces jamming while removing material quickly, which minimises wear on the blade. The

Article number B4985.000.360
Application Sawing
Shape Other
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Application Sawing
Shape Other
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Length saw blade (mm) 32
Saw depth (mm) 50
Saw blade model Plunge-cutting saw blade

Description

The Starlock AIZ 32 AB blade delivers long life when cutting in non-hardened metal. Its robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth resists wear and heat in hard and abrasive materials. Its tapered-base body reduces jamming while removing material quickly, which minimises wear on the blade. The AIZ 32 AB has a sturdy mounting system that decreases wobbling to enable controlled cuts due to direct power transmission, which prolongs its use. This product is intended for flush cutting nails and copper pipes and for plunge cutting plasterboard. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory.

Article numbers

Article number B4985.000.360
EAN 3165140545525
UBB 500570632116
UNSPSC 27112700
Manufacturer article nr  2608661688
Do not close this page. This message will disappear, when the page is fully loaded.