text.skipToContent text.skipToNavigation

Bosch Plunge cut saw blade 32 BB 40X32MM


The Starlock AIZ 32 BSPB blade offers long life in hardwood. It has a robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth to resist wear and heat and ensure lifetime use. The 3-dimensional Japanese tooth configuration of sharp ground teeth on the blade’s edge is ideal for hardwood. This tooth arrangemen

Article number 2M957150
Application Sawing
Suitable for stainless steel No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Packed per 1

Specifications

Application Sawing
Suitable for stainless steel No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Saw depth (mm) 50
Saw blade model Plunge-cutting saw blade
Brand BOSCH

Description

The Starlock AIZ 32 BSPB blade offers long life in hardwood. It has a robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth to resist wear and heat and ensure lifetime use. The 3-dimensional Japanese tooth configuration of sharp ground teeth on the blade’s edge is ideal for hardwood. This tooth arrangement minimises heat development, preventing overheating and increasing durability. The blade’s rounded cutting edge (Curved-Tec) increases durability by preventing tooth breakage. This product is intended for plunge cutting in laminated panels or hardwood, for cutting recesses in furniture components and for flush cutting wooden components. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory.

Article numbers

Article number 2M957150
EAN 3165140665964
UBB 500648544129
UNSPSC 27112700
Manufacturer article nr  2608661903
Do not close this page. This message will disappear, when the page is fully loaded.