text.skipToContent text.skipToNavigation

Bosch PBD 40 Drill 710W 2500RPM 90mm


Bench Drill PBD 40,Enjoy easy and comfortable drilling with precise results,Digital system to read drilling speeds and depths easily,Quick clamp holds even round materials for drilling accuracy,Keyless precision chuck automatically retightens the drill bit,2-speed gearbox: high power in first gear and high speed in second gear,Simply adjust speed to materials with Bosch Electronic for better results,Parallel guide (1 600 A00 0UA),Quick-action clamp (1 600 A00 0TT),Carton

Article number 2R563011
Voltage (V) 230
Total height (mm) 650
Nominal power consumption (W) 710
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 13
Packed per 1

Specifications

Voltage (V) 230
Total height (mm) 650
Nominal power consumption (W) 710
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 40
Drill diameter wood 1st gear (mm) 40
Drill diameter wood 3rd gear (mm) 40
Drill diameter wood 4th gear (mm) 40
Drill diameter steel 3rd gear (mm) 13
Drill diameter steel 4th gear (mm) 13
Idle rotational speed 1st gear (1/min) 200-850
Idle rotational speed 2nd gear (1/min) 600-2500
Brand Bosch
Commodity code 84798997
Model PBD 40
Type Drill

Description

Bench Drill PBD 40,Enjoy easy and comfortable drilling with precise results,Digital system to read drilling speeds and depths easily,Quick clamp holds even round materials for drilling accuracy,Keyless precision chuck automatically retightens the drill bit,2-speed gearbox: high power in first gear and high speed in second gear,Simply adjust speed to materials with Bosch Electronic for better results,Parallel guide (1 600 A00 0UA),Quick-action clamp (1 600 A00 0TT),Carton

Article numbers

Article number 2R563011
EAN 3165140569187
UBB 500581514782
UNSPSC 10191509
Manufacturer article nr  0603B07000
Do not close this page. This message will disappear, when the page is fully loaded.