text.skipToContent text.skipToNavigation

Bosch PAIZ32 EPC Plunge Cut Saw Blade for Wood HCS 10-Piece


Article number 4S443252
Application Sawing
Suitable for stainless steel No
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Length saw blade (mm) 60
Saw blade model Plunge-cutting saw blade
Packed per 1

Specifications

Application Sawing
Suitable for stainless steel No
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Length saw blade (mm) 60
Saw blade model Plunge-cutting saw blade
Brand Bosch
Type Plunge Cut Saw Blade

Article numbers

Article number 4S443252
EAN 3165140936057
UBB 500679496157
UNSPSC 27112700
Manufacturer article nr  2608664492
Do not close this page. This message will disappear, when the page is fully loaded.