text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH OPTICAL LEVEL 0601068002


Optical Level GOL 26 D, Extremely robust – ideal for outdoor use, Designed for outdoor use due to sturdy metal housing with dust and splash protection (IP54), Robust design with built-in target collimator and integrated circular vial, Compensator lock for safe transport, Adjusting pin, Hex key, Building tripod BT 160 Professional (0 601 091 200), Measur

Article number 9Y990705
Weight 1.5
Length of signalling route (m) 100
Accuracy (mm) 1.6
Brand Bosch
Packed per 1

Specifications

Weight 1.5
Length of signalling route (m) 100
Accuracy (mm) 1.6
Brand Bosch

Description

Optical Level GOL 26 D, Extremely robust – ideal for outdoor use, Designed for outdoor use due to sturdy metal housing with dust and splash protection (IP54), Robust design with built-in target collimator and integrated circular vial, Compensator lock for safe transport, Adjusting pin, Hex key, Building tripod BT 160 Professional (0 601 091 200), Measuring rod GR 500 Professional (0 601 094 300), Carrying case, Lens cover, Plumb bob

Article numbers

Article number 9Y990705
EAN 3165140744997
UBB 500704804268
UNSPSC 27110000
Manufacturer article nr  0601068002
Do not close this page. This message will disappear, when the page is fully loaded.