text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH NIVEAU OPTIQUE GOL 32 G


Optical Level GOL 32 G, Robust and reliable – ideal for outdoor use, Ideal for outdoor use due to a robust housing with dust and splash protection (IP54), Fast aperture for a sharp image of the target, Compensator lock for safe transport, Adjusting pin, Hex key, Carrying case (1 600 A00 0LF), Lens cover, Plumb bob

Article number 7R370756
Weight 1.5
Length of signalling route (m) 120
Accuracy (mm) 1
Degree of protection (IP) IP54
Brand Bosch
Packed per 1

Specifications

Weight 1.5
Length of signalling route (m) 120
Accuracy (mm) 1
Degree of protection (IP) IP54
Brand Bosch

Description

Optical Level GOL 32 G, Robust and reliable – ideal for outdoor use, Ideal for outdoor use due to a robust housing with dust and splash protection (IP54), Fast aperture for a sharp image of the target, Compensator lock for safe transport, Adjusting pin, Hex key, Carrying case (1 600 A00 0LF), Lens cover, Plumb bob

Article numbers

Article number 7R370756
EAN 3165140711395
UBB 500655448636
UNSPSC 27110000
Manufacturer article nr  0601068501
Do not close this page. This message will disappear, when the page is fully loaded.