text.skipToContent text.skipToNavigation

BOSCH NIVEAU OPTIQUE GOL 26 G


Optical Level GOL 26 G, Extremely robust for outdoor use, Designed for outdoor use due to sturdy metal housing with dust and splash protection (IP54), Robust design with built-in target collimator and integrated circular vial, Carrying case with compensator lock for safe transport, Adjusting pin, Hex key, Carrying case (1 600 A00 0LF), Lens cover, Plumb

Article number 4X025953
Weight 1500
Accuracy (mm) 1.6
Degree of protection (IP) IP54
Brand BOSCH
Packed per 1

Specifications

Weight 1500
Accuracy (mm) 1.6
Degree of protection (IP) IP54
Brand BOSCH

Description

Optical Level GOL 26 G, Extremely robust for outdoor use, Designed for outdoor use due to sturdy metal housing with dust and splash protection (IP54), Robust design with built-in target collimator and integrated circular vial, Carrying case with compensator lock for safe transport, Adjusting pin, Hex key, Carrying case (1 600 A00 0LF), Lens cover, Plumb bob

Article numbers

Article number 4X025953
EAN 3165140562652
UBB 500655448487
UNSPSC 27110000
Manufacturer article nr  0601068001
Do not close this page. This message will disappear, when the page is fully loaded.