text.skipToContent text.skipToNavigation

Bosch Multitool GRO 12 V-35


Cordless Rotary tool GRO 12V-35, GRO 12V-35 is the highly versatile and ideal tool for applications like cutting, grinding, milling, sanding, polishing and drilling even in limited surfaces. It is compact, perfect balance, highly ergonomic design and with exchangeable housing cap, so as to guarantee the great and precise handling. With the optimized swi

Article number 3K524417
Nominal voltage (V) 12
Width 350
Height 119
Length (mm) 443
Battery capacity (Ah) 2
Packed per 1

Specifications

Nominal voltage (V) 12
Width 350
Height 119
Length (mm) 443
Battery capacity (Ah) 2
Weight including battery-pack (kg) 0.62
Oscillating frequency (1/min) 35000
Number of included batteries 2
With battery charger Yes
Brand Bosch

Description

Cordless Rotary tool GRO 12V-35, GRO 12V-35 is the highly versatile and ideal tool for applications like cutting, grinding, milling, sanding, polishing and drilling even in limited surfaces. It is compact, perfect balance, highly ergonomic design and with exchangeable housing cap, so as to guarantee the great and precise handling. With the optimized switch position (speed regulator and spindle-lock), and LED light for more visibility in dark conditions, it brings convenient usage to our users. 5 x cutting disc, 32 mm, Accessory box, Arbour (2 610 927 731), Housing adapter (1 619 P11 344), Key (2 610 930 692), Collet (1 619 P11 363), 2 x battery GBA 12V 2.0Ah (1 600 Z00 02X), Quick charger GAL 12V-40 Professional (1 600 A01 9R3), L-BOXX 102 (1 600 A01 2FZ), 1/2 L-BOXX inlay for battery and charger (1 600 A00 2WV), 1/2 L-BOXX inlay for tool (1 600 A00 2WY)

Article numbers

Article number 3K524417
EAN 3165140709002
UBB 500681359252
UNSPSC 27112700
Manufacturer article nr  06019C5001
Do not close this page. This message will disappear, when the page is fully loaded.