text.skipToContent text.skipToNavigation

Bosch Multitool GOP 12V-28


Cordless Multi-Cutter GOP 12V-28, The most compact tool in the Starlock range, Performance: Robust EC motor, Ergonomics: The smallest gripping circumference in the market, Ease of use: 3D interface with magnetic positioning support for mounting, 1 x Starlock BIM plunge cut saw blade AIZ 32 APB, Wood + Metal, Curved-Tec (2 608 661 644), L-BOXX 102 (1 600

Article number 1Y217409
Nominal voltage (V) 12
Width 360
Height 110
Length 440
Battery capacity (Ah) 0
Packed per 1

Specifications

Nominal voltage (V) 12
Width 360
Height 110
Length 440
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1
Tool insertion Other
Oscillating frequency (1/min) 20000
With battery charger No
Brand BOSCH

Description

Cordless Multi-Cutter GOP 12V-28, The most compact tool in the Starlock range, Performance: Robust EC motor, Ergonomics: The smallest gripping circumference in the market, Ease of use: 3D interface with magnetic positioning support for mounting, 1 x Starlock BIM plunge cut saw blade AIZ 32 APB, Wood + Metal, Curved-Tec (2 608 661 644), L-BOXX 102 (1 600 A01 2FZ)

Article numbers

Article number 1Y217409
EAN 3165140842488
UBB 500668141178
UNSPSC 27112700
Manufacturer article nr  06018B5002
Do not close this page. This message will disappear, when the page is fully loaded.