text.skipToContent text.skipToNavigation

Drogi Kliencie, z uwagi na przerwę wielkanocną, zamówienia złożone 18.04 będą wysyłane w kolejnym dniu roboczym, tj. 22.04. 

Bosch Mixed Router Bit Set in Plastic Packing 8mm Shank 30-Piece


Numer artykułu 0A675512
Packaging Other
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Pakowane po 1

Specyfikacje

Packaging Other
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 30
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Bosch
Commodity code 82077090
Type Mixed Router Bit Set

Numery artykułów

Numer artykułu 0A675512
EAN 3165140958073
UBB 500700454019
UNSPSC 27112700
Artykuł producenta nr 2607017476
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.