text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Stationary
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Power tools
Electrical tools
Stationary
B4555.000.045
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bosch Mitre saw GCM 8 SJL
Add to catalogue
Not available anymore
Previous
Next
Unfortunately... the product you are looking for is no longer available
Similar products:
Bosch CRDL stationary machine NB GCM 18V-216 DC
Article number:
2S039406
Price per 
-
View all products
Article number
B4555.000.045
Width
910
Height
410
Weight
17.3
Voltage (V)
240
Length
460
View all specifications
Specifications & standards
Downloads
Specifications
Width
910
Height
410
Weight
17.3
Voltage (V)
240
Length
460
Nominal power consumption (W)
1600
Saw blade diameter (mm)
216
Saw blade bore hole (mm)
30
Idle rotational speed (1/min)
5500
Mitre setting left (°)
52
Mitre setting right (°)
60
Inclination setting left (°)
47
Inclination setting right (°)
2
Width of bearing surface (mm)
91
Length of bearing surface (mm)
46
Download as PDF
Print
Description
Sliding Mitre Saw GCM 8 SJL, Improved dust management and greater horizontal cutting capacity, Improved dust management for clean and healthy use, 312 mm horizontal cutting capacity for a large number of applications, Low weight of 17 kg for maximum mobility, Clamp (1 609 B04 224), 1 x circular saw blade, Optiline Wood, 216 x 2.0/1.4 x 30 mm, 48 (2 608 640 432)
Article numbers
Article number
B4555.000.045
EAN
3165140654319
UBB
500619169823
UNSPSC
23152102
Manufacturer article nr
0601B19100
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering