text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Milling set 1/4IN


The Router Bit Set offers fine cuts for a variety of applications, making it the perfect choice for woodworkers such as joiners, carpenters, interior installers and construction workers. The carbide cutting edges of the bits ensure a long lifetime, while routing a variety of profiles in many different materials is possible thanks to the various cutting

Article number 9N434512
Packaging Other
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Other
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 15
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Bosch

Description

The Router Bit Set offers fine cuts for a variety of applications, making it the perfect choice for woodworkers such as joiners, carpenters, interior installers and construction workers. The carbide cutting edges of the bits ensure a long lifetime, while routing a variety of profiles in many different materials is possible thanks to the various cutting geometries. Furthermore, they are manufactured according to the safety standards of DIN EN-847. The router bits are intended for use in soft wood, hard wood and wood composites. The Router Bit Set features a special Easy-Pick design of the inlay, allowing the bits to be taken out quickly and safely by the shank. It comes in an exclusive and highly robust case that firmly and securely holds bits, offering perfect protection for its contents for safe storage and transport. It features a transparent cover for visibility of the content.

Article numbers

Article number 9N434512
EAN 3165140958042
UBB 500700453854
UNSPSC 27112700
Manufacturer article nr  2607017473
Do not close this page. This message will disappear, when the page is fully loaded.