text.skipToContent text.skipToNavigation

Bosch Metal drill bit 9,4X81X125MM


The HSS Twist Drill Bit Ground is for drilling through metal with maximum precision. The bit's exposed 135-degree self-centring split-point tip combines active cutting and perfect centring without wandering, delivering maximum precision. The split-point tip also eliminates any need to pre-punch or pilot drill for up to 10 mm. This precision-ground bit m

Article number 1Y117661
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 9.4
Holding system Other
Cutting length (mm) 81
Packed per 1

Specifications

Total length (mm) 125
Diameter drill (mm) 9.4
Shaft diameter (mm) 9.4
Holding system Other
Cutting length (mm) 81
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No

Description

The HSS Twist Drill Bit Ground is for drilling through metal with maximum precision. The bit's exposed 135-degree self-centring split-point tip combines active cutting and perfect centring without wandering, delivering maximum precision. The split-point tip also eliminates any need to pre-punch or pilot drill for up to 10 mm. This precision-ground bit made of HSS (high-speed steel) enables up to 40% faster drilling rate and up to 50% lower feed pressure than standard-ground HSS drill bits with chisel edges. This bit is designed for drilling holes in alloyed and non-alloyed steel, cast steel, cast iron, sintered iron, malleable cast iron, non-ferrous metals and hard plastics. The HSS Twist Drill Bit Ground is manufactured to DIN 338. The drill bit is Type N (flute angle) with a 135-degree tip and a diameter tolerance of h8.

Article numbers

Article number 1Y117661
EAN 3165140475235
UBB 500648519709
UNSPSC 27112700
Manufacturer article nr  2608585518
Do not close this page. This message will disappear, when the page is fully loaded.