text.skipToContent text.skipToNavigation

Bosch Metal drill bit 4,5X47X80MM


The HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel. This extended lifetime results from a cobalt alloy content of 5% and fully ground HSS (high-speed steel), which provides excellent surface quality, wear resistance and heat protection. Equipped with two cutters and two flutes, chips are removed quickly to mak

Article number 4X468785
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 4.5
Holding system Other
Cutting length (mm) 47
Packed per 1

Specifications

Total length (mm) 80
Diameter drill (mm) 4.5
Shaft diameter (mm) 4.5
Holding system Other
Cutting length (mm) 47
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand BOSCH

Description

The HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel. This extended lifetime results from a cobalt alloy content of 5% and fully ground HSS (high-speed steel), which provides excellent surface quality, wear resistance and heat protection. Equipped with two cutters and two flutes, chips are removed quickly to make the bit last even longer. This drill bit works with alloyed and non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels. The HSS Twist Drill Bit Cobalt is manufactured to DIN 338. The drill bit is Type N (flute angle) with a 135-degree tip and a diameter tolerance of h8. Active cutting and perfect centring without wandering are achieved by the pointed split-point tip.

Article numbers

Article number 4X468785
EAN 3165140521185
UBB 500648654266
UNSPSC 27112700
Manufacturer article nr  2608585883
Do not close this page. This message will disappear, when the page is fully loaded.