text.skipToContent text.skipToNavigation

Bosch Metal drill bit 1,2X16X38MM


Article number 4Z485351
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 1.2
Holding system Other
Cutting length (mm) 16
Suitable for stainless steel Yes
With centre drill No
Packed per 1

Specifications

Total length (mm) 38
Diameter drill (mm) 1.2
Shaft diameter (mm) 1.2
Holding system Other
Cutting length (mm) 16
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Bosch

Article numbers

Article number 4Z485351
EAN 3165140474733
UBB 500648658556
UNSPSC 27112700
Manufacturer article nr  2608585468
Do not close this page. This message will disappear, when the page is fully loaded.