text.skipToContent text.skipToNavigation

Bosch Metal cut-of grinder GCO 14-24 J


Metal Cut-off Saw GCO 14-24 J, Heavy-duty meets durability, High overload capacity for the toughest of applications, Increased usage of cutting disc by 20%, Softer, smoother starts

Article number 8Y108095
Width 256
Height 400
Length (mm) 520
Nominal power consumption (W) 2400
Machine weight (kg) 18.1
Packed per 1

Specifications

Width 256
Height 400
Length (mm) 520
Nominal power consumption (W) 2400
Machine weight (kg) 18.1
Saw blade diameter (mm) 355
Saw blade bore hole (mm) 25.4
Idle rotational speed (1/min) 3800
Brand Bosch

Description

Metal Cut-off Saw GCO 14-24 J, Heavy-duty meets durability, High overload capacity for the toughest of applications, Increased usage of cutting disc by 20%, Softer, smoother starts

Article numbers

Article number 8Y108095
EAN 3165140966320
UBB 500707578646
UNSPSC 27112700
Manufacturer article nr  0601B37200
Do not close this page. This message will disappear, when the page is fully loaded.