text.skipToContent text.skipToNavigation

Bosch Masonry Drill Bit 4mm 3.2mm Shank 75mm 1-Piece


Article number 3F326335
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 3.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 40
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 75
Diameter drill (mm) 4
Shaft diameter (mm) 3.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 40
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075030
Type Masonry Drill Bit

Article numbers

Article number 3F326335
EAN 3165140384629
UBB 500699391768
UNSPSC 27112700
Manufacturer article nr  2609255420
Do not close this page. This message will disappear, when the page is fully loaded.