text.skipToContent text.skipToNavigation

Bosch MAIZ32 APB Plunge Cut Saw Blade for Wood/Metal HCS 10-Piece


Article number 1E706430
Application Sawing
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Length saw blade (mm) 80
Packed per 1

Specifications

Application Sawing
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Length saw blade (mm) 80
Saw blade model Plunge-cutting saw blade
Brand Bosch
Type Plunge Cut Saw Blade

Article numbers

Article number 1E706430
EAN 3165140936101
UBB 500679496645
UNSPSC 27112700
Manufacturer article nr  2608664497
Do not close this page. This message will disappear, when the page is fully loaded.