text.skipToContent text.skipToNavigation

Bosch Lithium-Ion Starter Set 2Ah/4Ah 18V with AL 18V-20 Charger 2x Batteries


18 Volt Lithium-ion System Accessories Starter Set 18V (2.0 Ah + 4.0 Ah + AL 18V-20),Power up and get it done – flexibility in the 18V Power for ALL system,Set with AL 18V-20 charger, 2.0Ah battery and 4.0Ah battery: Enjoy flexibility while saving money,The compact 2.0Ah battery - ideal for application where low overall weight is important e.g. screwing

Article number 7H572976
High-speed battery charger No
Battery quality Lithium-ions
Charging voltage (V) 14.4-18
Nominal voltage (V) 18-18
Brand Bosch
Packed per 1

Specifications

High-speed battery charger No
Battery quality Lithium-ions
Charging voltage (V) 14.4-18
Nominal voltage (V) 18-18
Brand Bosch
Type Lithium-Ion Starter Set

Description

18 Volt Lithium-ion System Accessories Starter Set 18V (2.0 Ah + 4.0 Ah + AL 18V-20),Power up and get it done – flexibility in the 18V Power for ALL system,Set with AL 18V-20 charger, 2.0Ah battery and 4.0Ah battery: Enjoy flexibility while saving money,The compact 2.0Ah battery - ideal for application where low overall weight is important e.g. screwing, drilling,The performance 4.0Ah battery - for tools with a greater power requirement and longer periods of use e.g. lawnmower,Charger AL 18V-20 - small in size and LED indicator shows the charging progress,POWER FOR ALL: One battery and charger for an entire Home & Garden tools system,1 x battery PBA 18V 2.0Ah,1 x battery PBA 18V 4.0Ah,Charger AL 18V-20,Carton

Article numbers

Article number 7H572976
EAN 4053423231434
UBB 500583107858
UNSPSC 26111700
Manufacturer article nr  1600A027U9
Do not close this page. This message will disappear, when the page is fully loaded.