text.skipToContent text.skipToNavigation

Bosch Lip & spur drill 28X140X220MM


The Brad Point Drill Bit offers precise drilling in soft and hard wood and can be used for through-holes and pocket holes. Its extremely sharp drill bit with a centring tip allows for exact hole positioning. Tear-free holes are produced by high-quality shoulder cutters with precise edges. For exact results, the two flutes prevent material from clogging

Article number 4F148576
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 140
Packed per 1

Specifications

Total length (mm) 220
Diameter drill (mm) 28
Shaft diameter (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 140
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand BOSCH

Description

The Brad Point Drill Bit offers precise drilling in soft and hard wood and can be used for through-holes and pocket holes. Its extremely sharp drill bit with a centring tip allows for exact hole positioning. Tear-free holes are produced by high-quality shoulder cutters with precise edges. For exact results, the two flutes prevent material from clogging the hole and provide good material removal. This drill bit is suitable for use on soft and hard wood.

Article numbers

Article number 4F148576
EAN 3165140099738
UBB 500512647990
UNSPSC 23241639
Manufacturer article nr  2608597207
Do not close this page. This message will disappear, when the page is fully loaded.