text.skipToContent text.skipToNavigation

Bosch Brad Point Drill Bit 30mm 13mm Cylindrical Shank 220mm


Artikelnummer 0K323895
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 145
Suitable for stainless steel No
With centre drill No
Verpackt pro 1

Spezifikationen

Total length (mm) 220
Diameter drill (mm) 30
Shaft diameter (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 145
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Bosch
Type Brad Point Drill Bit

Artikelnummern

Artikelnummer 0K323895
EAN 3165140099745
UBB 500512648071
UNSPSC 23241639
Hersteller Artikel Nr 2608597208
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.