text.skipToContent text.skipToNavigation

Bosch GLL 3-50 Line Laser in L-BOXX Red Beam 10m 0.3mm/m 4x 1.5V LR6 Battery


Line Laser GLL 3-50, Complex levelling made simple – the easy-to-use cross line laser GLL 3-50 Professional is designed for versatility across all standard levelling and transfer applications. The two vertical laser lines, a single horizontal laser line, and the plumb dot make it easy to tackle an impressive range of jobs. Compactly designed, the GLL 3-50 Professional offers comfortable handling and control. For convenient laser line positioning, it comes with a rotating mini-tripod with height-adjustable feet and fine adjustment of the vertical line. It is suitable for various interior applications such as mounting shelves or windows, as well as installing drainage pipes or wall tiles. A second vertical laser line also makes it ideal for quick squaring. The GLL 3-50 Professional offers laser lines with up to 10 m working range that can be extended up to 50 m by using the optional LR 2 Professional laser receiver. The plumb dot range is up to 5 m. This cross line laser self-levels in less than 4 seconds. It is robust with IP54 dust and splash water protection. Laser target plate, L-BOXX inlay for tool, L-BOXX 136 (1 600 A01 2G0), Universal Holder BM 1 Professional (0 601 015 A00), 4 x 1.5 V LR6 battery (AA)

Objednací číslo B4900.000.150
Weight 0.94
Measured value memory No
Interface No
Visible signalling route Yes
Length of signalling route (m) 10
Baleno po 1

Specifikace

Weight 0.94
Measured value memory No
Interface No
Visible signalling route Yes
Length of signalling route (m) 10
Rotating signalling route No
Accuracy (mm) 0.3
Wavelength of the sensor (nm) 635
Degree of protection (IP) IP54
Laserclass Class 2
Brand Bosch
Weight per piece (g) 820
Commodity code 84672199
Model GLL 3-50
Type Line Laser

Popis

Line Laser GLL 3-50, Complex levelling made simple – the easy-to-use cross line laser GLL 3-50 Professional is designed for versatility across all standard levelling and transfer applications. The two vertical laser lines, a single horizontal laser line, and the plumb dot make it easy to tackle an impressive range of jobs. Compactly designed, the GLL 3-50 Professional offers comfortable handling and control. For convenient laser line positioning, it comes with a rotating mini-tripod with height-adjustable feet and fine adjustment of the vertical line. It is suitable for various interior applications such as mounting shelves or windows, as well as installing drainage pipes or wall tiles. A second vertical laser line also makes it ideal for quick squaring. The GLL 3-50 Professional offers laser lines with up to 10 m working range that can be extended up to 50 m by using the optional LR 2 Professional laser receiver. The plumb dot range is up to 5 m. This cross line laser self-levels in less than 4 seconds. It is robust with IP54 dust and splash water protection. Laser target plate, L-BOXX inlay for tool, L-BOXX 136 (1 600 A01 2G0), Universal Holder BM 1 Professional (0 601 015 A00), 4 x 1.5 V LR6 battery (AA)

Čísla materiálu

Objednací číslo B4900.000.150
EAN 3165140662482
UBB 500620055128
UNSPSC 27111802
Výrobní číslo položky 0601063802
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.