text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Laser Distance Meter GLM 100-25 C


Laser Measure GLM 100-25 C, This professional outdoor laser measure features a digital camera viewfinder with a zoom function that precisely measures distances up to 100 m. The camera picture and measurements are easy to see on the big, high-contrast, 2.8” IPS colour display, which rotates for portrait or landscape view. For convenient documentation, me

Article number 6I418048
Weight 0.23
Measured value memory Yes
Interface Yes
Visible signalling route Yes
Length of signalling route (m) 100
Packed per 1

Specifications

Weight 0.23
Measured value memory Yes
Interface Yes
Visible signalling route Yes
Length of signalling route (m) 100
Accuracy (mm) 1.5
Wavelength of the sensor (nm) 650
Degree of protection (IP) IP54
Battery type Other
Laserclass Class 2
Brand Bosch

Description

Laser Measure GLM 100-25 C, This professional outdoor laser measure features a digital camera viewfinder with a zoom function that precisely measures distances up to 100 m. The camera picture and measurements are easy to see on the big, high-contrast, 2.8” IPS colour display, which rotates for portrait or landscape view. For convenient documentation, measurement results can be transferred via Bluetooth to the Bosch MeasureOn App. This laser measure is the ideal solution for tough job sites thanks to IP54 dust and water protection, and scratch-resistant display glass. Architects, construction managers, and electricians will appreciate the outdoor capability, easy readability, and convenient documentation of this robust laser measure. The GLM 100-25 C Professional has a user-friendly HMI interface with a click wheel for access to all features. A useful help option displays detailed images of each measuring function for easy comprehension. Protective Bag, Carrying Strap, 3 x 1.5 V LR6 battery (AA)

Article numbers

Article number 6I418048
EAN 4059952614298
UBB 500582778287
UNSPSC 27110000
Manufacturer article nr  0601072Y00
Do not close this page. This message will disappear, when the page is fully loaded.