text.skipToContent text.skipToNavigation

Bosch Jigsaw blade T118A 3 pieces


The T 118 A Basic for Metal Jigsaw Blade makes straight cuts in metal. Its milled, wavy-set teeth are ideal for cuts without special requirements. The fully hardened, high-grade HSS (high-speed steel) blade material is appropriate for cutting standard-strength, non-perforated metal sheets. Additionally, the blade’s very fine progressive tooth pitch (1.1

Article number B4955.631.507
Total length (mm) 92
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for ceramics No
Packed per 10
Full Box only

Specifications

Total length (mm) 92
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for ceramics No
Suitable for wood No
Suitable for nonferrous metals Yes
Tooth distance (mm) 1.1
Brand BOSCH

Description

The T 118 A Basic for Metal Jigsaw Blade makes straight cuts in metal. Its milled, wavy-set teeth are ideal for cuts without special requirements. The fully hardened, high-grade HSS (high-speed steel) blade material is appropriate for cutting standard-strength, non-perforated metal sheets. Additionally, the blade’s very fine progressive tooth pitch (1.1-1.5 mm) cuts very thin solid sheet metals with 1-3 mm thickness.

Article numbers

Article number B4955.631.507
EAN 3165140007399
UBB 500505104405
UNSPSC 27111508
Manufacturer article nr  2608631507
Do not close this page. This message will disappear, when the page is fully loaded.