text.skipToContent text.skipToNavigation

Bosch Jigsaw blade T101BRF 5 pieces


The T 101 BRF Clean for Hard Wood Jigsaw Blade delivers clean straight cuts in wood. Its precision-ground teeth with taper-ground body cut cleanly. Made from BIM (bi-metal), the blade’s fully hardened HSS (high-speed steel) tooth strip is bonded with its highly elastic HCS (high carbon steel) body, making it appropriate for cutting hard materials such a

Article number B4955.634.235
Total length (mm) 100
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for ceramics No
Packed per 10
Full Box only

Specifications

Total length (mm) 100
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for ceramics No
Suitable for wood Yes
Suitable for nonferrous metals No
Tooth distance (mm) 2.5
Brand Bosch

Description

The T 101 BRF Clean for Hard Wood Jigsaw Blade delivers clean straight cuts in wood. Its precision-ground teeth with taper-ground body cut cleanly. Made from BIM (bi-metal), the blade’s fully hardened HSS (high-speed steel) tooth strip is bonded with its highly elastic HCS (high carbon steel) body, making it appropriate for cutting hard materials such as hardwood and abrasive woodworking materials. Additionally, it is equipped with a reverse-tooth design for tear-free cuts at the top surface. Its fine tooth pitch (2.5 mm) cuts wooden materials with 3-30 mm thickness.

Article numbers

Article number B4955.634.235
EAN 3165140091862
UBB 500505062652
UNSPSC 27111508
Manufacturer article nr  2608634235
Do not close this page. This message will disappear, when the page is fully loaded.