text.skipToContent text.skipToNavigation

Bosch Isio Cordless Hedge Trimmer in Bag 8mm 120mm Length 0.5kg


Cordless shrub and grass shear set Isio,The essential gardening companion,Compact hand-held tool perfect for shaping bushes and shrubs,Lightweight and ergonomic design for comfort and effortless cutting,Durable 3.6 V Li-ion battery always ready to use for up to 50-minutes runtime,Powerful drive and Anti-Blocking System for extra cutting power and virtua

Article number 1N956924
Nominal voltage (V) 3.6
Battery capacity (Ah) 1.5
Weight including battery-pack (kg) 0.5
Distance of blades (mm) 8
Cutting width (mm) 80
Packed per 1

Specifications

Nominal voltage (V) 3.6
Battery capacity (Ah) 1.5
Weight including battery-pack (kg) 0.5
Distance of blades (mm) 8
Cutting width (mm) 80
Brand Bosch
Model Isio
Type Cordless Hedge Trimmer

Description

Cordless shrub and grass shear set Isio,The essential gardening companion,Compact hand-held tool perfect for shaping bushes and shrubs,Lightweight and ergonomic design for comfort and effortless cutting,Durable 3.6 V Li-ion battery always ready to use for up to 50-minutes runtime,Powerful drive and Anti-Blocking System for extra cutting power and virtually no stalling,Multi-Click edging shear blade 8 cm (F 016 800 326),Charger,Soft storage bag

Article numbers

Article number 1N956924
EAN 3165140630665
UBB 500581134037
UNSPSC 27111701
Manufacturer article nr  0600833106
Do not close this page. This message will disappear, when the page is fully loaded.